
1-1/2'' x 1'' Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 40 Grit
Mfr # 45318
Zoro # G112507340
product price: $8.75
/eaSold in multiples of 10 for $87.50
Key Features
Overall Diameter
1 1/2"
Flap Width
1"
Grit
40
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45318
Zoro #
G112507340
UPC #
97758453189
Country of Origin
Germany
Dimensions
Overall Diameter
1 1/2"
Flap Width
1"
Details
Grit
40
Abrasive Material
Aluminum Oxide
Description
This flap wheel spins on and off without the use of tools. Unique design prevents shaft from pulling out of core while maintaining perfect balance at operating speed. Each package contains 1 shank adaptor with 1/4-20 thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.