Zoro Homepage

1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit

  • Mfr # 41206

  • Zoro # G2685700


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Grit
150
Width
1 in
Max. RPM
15,900 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41206
Zoro #
G2685700
UPC #
097758412063
Country of Origin
Germany

Dimensions

Diameter
1-1/2 in
Width
1 in
Overall Diameter
1 1/2 in
Overall Width
1 in
Height
1 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
150
Max. RPM
15,900 RPM
Series
GSB
Abrasive Type
Coated
Maximum Operating Speed
15,900 RPM

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 1 in, Series GSB, Grit 150, Maximum Operating Speed 15,900 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.