Zoro Homepage

1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit

  • Mfr # 41202

  • Zoro # G2664319


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Diameter
1-1/2 in
Abrasive Material
Aluminum Oxide
Grit
60
Length
1 in
For Use With
EDP 41988
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41202
Zoro #
G2664319
UPC #
097758412025
Country of Origin
Germany

Dimensions

Diameter
1-1/2 in
Length
1 in
Height
1 in

Details

Item
Spiral Band,GSB,60 Grit,1-1/2"x1"
Abrasive Material
Aluminum Oxide
Grit
60
For Use With
EDP 41988
Recommended Speed
10000 to 15900 RPM

Description

Spiral Band,GSB,60 Grit,1-1/2 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.