Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2'' x 1/2'' Mounted Flap Wheel - 1/4'' Shank - Aluminum Oxide - 40 Grit

  • Mfr # 45244

  • Zoro # G512507308


product price: $7.35
/ea
Sold in multiples of 10 for $73.50

Key Features

Flap Width
1/2"
Abrasive Material
Aluminum oxide A
Grit
40
Abrasive Type
Coated
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45244
Zoro #
G512507308
UPC #
97758452441
Country of Origin
Spain

Dimensions

Flap Width
1/2"

Details

Abrasive Material
Aluminum oxide A
Grit
40
Abrasive Type
Coated
Backing Material
Cloth

Description

For universal applications from coarse to fine grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.