1-1/2" x 3/4" POLINOX Mtd. Flap Wheel - 1/4" Shank - PNL Type - 100 Grit

  • Mfr # 46201

  • Zoro # G2660922


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
100
Series
Polinox
Mounting Type
1/4" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46201
Zoro #
G2660922
UPC #
097758462013
Country of Origin
Germany

Dimensions

Shank Size
1/4 in
Overall Diameter
1 1/2 in

Details

Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
100
Series
Polinox
Mounting Type
1/4" Shank

Description

Polinox,1-1/2 In.x3/4 In.x1/4 In.,Al/Oxd,100 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.