1-1/2" x 7/8" x 2-3/8" Spiral Band - Tapered Type, Aluminum Oxide 60 Grit

  • Mfr # 41361

  • Zoro # G2685691


product price: $3.29
/ea
Sold in multiples of 100 for $329.00

Key Features

Diameter
1-1/2 in to 7/8 in
Abrasive Material
Aluminum Oxide
Grit
60
Width
2 3/8 in
Max. RPM
19,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41361
Zoro #
G2685691
UPC #
097758413619
Country of Origin
Spain

Dimensions

Diameter
1-1/2 in to 7/8 in
Width
2 3/8 in
Overall Width
2 3/8 in
Overall Diameter
1 1/2 in
Height
2-3/8 in

Details

Item
Tapered Spiral Band
Abrasive Material
Aluminum Oxide
Grit
60
Max. RPM
19,000 RPM
Abrasive Type
Coated
Series
GSB
Maximum Operating Speed
15,900 RPM

Description

Tapered Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 1/2 in, Overall Width 2 3/8 in, Series GSB, Grit 60, Maximum Operating Speed 15,900 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.