
1-1/4" Wall Natural Bristle Bristle, Paint Brush, Plastic Handle
Mfr # 89712
Zoro # G3795780
product price: $4.99
/eaSold in multiples of 20 for $99.80
Key Features
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89712
Zoro #
G3795780
UPC #
697986897122
Country of Origin
China
Dimensions
Brush Size
1-1/4"
Details
Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Plastic
Handle Material
Plastic
Description
Wall Brush,White Bristle,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.