Zoro Homepage

1-1/4" Wall Natural Bristle Bristle, Paint Brush, Plastic Handle

  • Mfr # 89718

  • Zoro # G3795729


product price: $5.49
/ea
Sold in multiples of 20 for $109.80

Key Features

Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89718
Zoro #
G3795729
UPC #
697986897184
Country of Origin
United States

Dimensions

Brush Size
1-1/4"

Details

Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural Bristle
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Wall Brush,Black Bristle,1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.