1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Aluminum Oxide 240 Grit

  • Mfr # 41197

  • Zoro # G2663941


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Diameter
1-1/6 in
Abrasive Material
Aluminum Oxide
Grit
240
Length
1-1/8 in
For Use With
EDP 41985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41197
Zoro #
G2663941
UPC #
97758411974
Country of Origin
Germany

Dimensions

Diameter
1-1/6 in
Length
1-1/8 in
Height
1-1/8 in

Details

Item
Spiral Band,GSB,240 Grit,1-1/8"x1-1/8"
Abrasive Material
Aluminum Oxide
Grit
240
For Use With
EDP 41985
Suitable Holder
41985
Recommended Speed
13000 to 19100 RPM

Description

Spiral Band,GSB,240 Grit,1-1/8 In.x1-1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.