1-1/8" x 7/8" x 2-3/16" Spiral Band - Tapered Type, Aluminum Oxide 80 Grit

  • Mfr # 41357

  • Zoro # G2664687


product price:  $2.65
/ea
Sold in multiples of 100 for $265.00

Key Features

Diameter
1-1/8 in
Abrasive Material
Aluminum Oxide
Grit
80
Length
1-3/16 in
For Use With
EDP 42007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41357
Zoro #
G2664687
UPC #
097758413572
Country of Origin
Germany

Dimensions

Diameter
1-1/8 in
Length
1-3/16 in
Height
1-1/5 in

Details

Item
Spiral Band,GSB,80 Grit,1-1/8"x7/8"x1-3/16"
Abrasive Material
Aluminum Oxide
Grit
80
For Use With
EDP 42007
Recommended Speed
13000 to 19100 RPM

Description

Spiral Band,GSB,80 Grit,1-1/8 In.x7/8 In.x1-3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.