Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4" x 1-1/8" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit

  • Mfr # 41240

  • Zoro # G2663993


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Diameter
1-4/5 in
Abrasive Material
Aluminum Oxide
Grit
60
Length
1-1/8 in
For Use With
EDP 41991
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41240
Zoro #
G2663993
UPC #
097758412407
Country of Origin
Germany

Dimensions

Diameter
1-4/5 in
Length
1-1/8 in
Height
1-1/8 in

Details

Item
Spiral Band,GSB,60 Grit,1-3/4"x1-1/8"
Abrasive Material
Aluminum Oxide
Grit
60
For Use With
EDP 41991
Suitable Holder
41991
Recommended Speed
8500 to 12700 RPM

Description

Spiral Band,GSB,60 Grit,1-3/4 In.x1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.