Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" COMBIDISC Abrasive Disc - Type CDR - Aluminum Oxide - 180 Grit

  • Mfr # 42486

  • Zoro # G2650617


product price: $0.74
/ea
Sold in multiples of 100 for $74.00

Key Features

Disc Diameter
1 in
Grit
180
Operating Speed (RPM)
15000 to 26000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42486
Zoro #
G2650617
UPC #
097758424868
Country of Origin
Germany

Dimensions

Disc Diameter
1 in

Details

Item
Combidisc,Al/Oxd,1",180 Grit
Grit
180
Operating Speed (RPM)
15000 to 26000 RPM

Description

Combidisc,Al/Oxd,1 In.,180 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.