Zoro Homepage

1" Crimped Wire End Brush - .014 CS Wire, 1/4" Shank

  • Mfr # 82975

  • Zoro # G3793437


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
1 in
Wire Dia.
0.014 in
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82975
Zoro #
G3793437
UPC #
697940829756
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.014 in

Details

Item
Crimped Wire End Brush,.014 CS Wire,1 in
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Crimped Wire End Brush,.014 CS Wire,1 In., Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.