Zoro Homepage

1" Hog Hair Bristle, Paint Brush, Wood Handle

  • Mfr # 89696

  • Zoro # G9996506


product price: $0.58
/ea
Sold in multiples of 36 for $20.88

Key Features

Brush Size
1"
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Brush Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89696
Zoro #
G9996506
UPC #
697986896965
Country of Origin
Indonesia

Dimensions

Brush Size
1"
Brush Thickness
5/16 in
Brush Length
1 1/2 in
Bristle Length
1 1/2 in
Overall Length
6 in

Details

Item
Paint Brush
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Handle Color
Brown
Ferrule Material
Plated Steel

Description

Paint Brush, Brush Size 1 in, Bristle Length 1 1/2 in, Basic Handle Material Wood, Brush Length 1 1/2 in, Ferrule Material Plated Steel, Handle Color Brown, Handle Material Wood, 6 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.