1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit

  • Mfr # 47104

  • Zoro # G2663573


product price: $38.14
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Light
Backing Material
Cloth
Overall Width
1 in
Overall Length
50 Yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47104
Zoro #
G2663573
UPC #
097758471046
Country of Origin
Germany

Dimensions

Overall Width
1 in
Overall Length
50 Yards

Details

Item
Flexible Shop Roll
Abrasive Material
Aluminum Oxide
Grade
Light
Grit
100
Backing Material
Cloth

Description

Shop Roll,Resin,Light Duty,100 Grit,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.