Zoro Homepage

1'' x 1'' POLINOX Mtd. Flap Wheel - 1/4'' Shank - Interleaved Construction - 100 Grit

  • Mfr # 46196

  • Zoro # G312507379


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Abrasive Material
Aluminum Oxide
Shank Size
1/4
Grit
100
Overall Diameter
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46196
Zoro #
G312507379
UPC #
97758461962
Country of Origin
Germany

Dimensions

Shank Size
1/4
Overall Diameter
1

Details

Abrasive Material
Aluminum Oxide
Grit
100

Description

The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. This flap structure facilitates improved stock removal and achieves a coarser surface finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.