1'' x 1'' POLINOX Mtd. Flap Wheel - 1/4'' Shank - Radial Construction - 100 Grit

  • Mfr # 46198

  • Zoro # G312507287


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Abrasive Material
Aluminum Oxide
Grit
100
Shank Size
1/4
Overall Diameter
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46198
Zoro #
G312507287
UPC #
97758461986
Country of Origin
Germany

Dimensions

Shank Size
1/4
Overall Diameter
1

Details

Abrasive Material
Aluminum Oxide
Grit
100

Description

Made of radially arranged flaps of non-woven abrasive material. A long service life is achieved through the dense packing of the flaps. This flap wheel is recommended for surface work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.