1'' x 1'' POLINOX Mtd. Flap Wheel - 1/4'' Shank - Radial Construction - 180 Grit
Mfr # 46199
Zoro # G712507276
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
Key Features
Shank Size
1/4
Grit
180
Overall Diameter
1"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46199
Zoro #
G712507276
UPC #
97758461993
Country of Origin
Germany
Dimensions
Shank Size
1/4
Overall Diameter
1"
Details
Grit
180
Abrasive Material
Aluminum Oxide
Description
Made of radially arranged flaps of non-woven abrasive material. A long service life is achieved through the dense packing of the flaps. This flap wheel is recommended for surface work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.