1'' x 1'' POLINOX Mtd. Flap Wheel - 1/4'' Shank - Radial Construction - 280 Grit

  • Mfr # 46200

  • Zoro # G912507281


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Grit
280
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Overall Diameter
1"
Flap Width
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46200
Zoro #
G912507281
UPC #
97758462006
Country of Origin
Germany

Dimensions

Overall Diameter
1"
Flap Width
1 Inch
Shank Size
1/4"

Details

Grit
280
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven

Description

Made of radially arranged flaps of non-woven abrasive material. A long service life is achieved through the dense packing of the flaps. This flap wheel is recommended for surface work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.