
1'' x 1/2'' Mounted Flap Wheel - 1/4'' Shank - Silicon Carbide - 120 Grit
Mfr # 45417
Zoro # G812506148
product price: $6.15
/eaSold in multiples of 10 for $61.50
Key Features
Flap Width
1/2"
Abrasive Material
Silicon carbide SiC
Grit
120
Abrasive Type
Coated
Overall Diameter
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45417
Zoro #
G812506148
UPC #
97758454179
Country of Origin
Germany
Dimensions
Flap Width
1/2"
Overall Diameter
1
Shank Size
1/4
Details
Abrasive Material
Silicon carbide SiC
Grit
120
Abrasive Type
Coated
Backing Material
Cloth
Description
On mounted flap wheels, coated abrasive flaps are arranged radially around the wheel axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.