Zoro Homepage

1'' x 1/2'' Mounted Flap Wheel - 1/4'' Shank - Silicon Carbide - 60 Grit

  • Mfr # 45415

  • Zoro # G912506185


product price: $6.29
/ea
Sold in multiples of 10 for $62.90

Key Features

Flap Width
1/2"
Abrasive Material
Silicon carbide SiC
Grit
60
Overall Diameter
1
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45415
Zoro #
G912506185
UPC #
97758454155
Country of Origin
Germany

Dimensions

Flap Width
1/2"
Overall Diameter
1
Shank Size
1/4"

Details

Abrasive Material
Silicon carbide SiC
Grit
60
Backing Material
Cloth
Abrasive Type
Coated

Description

On mounted flap wheels, coated abrasive flaps are arranged radially around the wheel axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.