Zoro Homepage

1'' x 1/2'' Mounted Flap Wheel - 1/4'' Shank - Silicon Carbide - 80 Grit

  • Mfr # 45416

  • Zoro # G412506104


product price: $6.29
/ea
Sold in multiples of 10 for $62.90

Key Features

Flap Width
1/2"
Abrasive Material
Silicon carbide SiC
Grit
80
Abrasive Type
Coated
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45416
Zoro #
G412506104
UPC #
97758454162
Country of Origin
Germany

Dimensions

Flap Width
1/2"
Shank Size
1/4"
Overall Diameter
1"

Details

Abrasive Material
Silicon carbide SiC
Grit
80
Abrasive Type
Coated
Backing Material
Cloth

Description

On mounted flap wheels, coated abrasive flaps are arranged radially around the wheel axis in a fan-type structure. Their flexibility enables them to adapt perfectly to the contours of the workpiece. The abrasive grain is embedded in the sturdy, flexible cloth backing material by means of a resinoid bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.