
1" x 2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 80 Grit
Mfr # 41777
Zoro # G2651831
product price: $4.15
/eaSold in multiples of 25 for $103.75
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
80
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41777
Zoro #
G2651831
UPC #
097758417778
Country of Origin
Germany
Details
Item
Untapered Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
80
Backing Material
Cloth
Description
Cylindrical Poliroll,80 Grit,1 In.x2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.