
Large Diameter Cut-off Wheel, 10 in Dia, 1/8 in Thick, 5/8 in Arbor Hole Size, Aluminum oxide A
Mfr # 66009
Zoro # G3794843
product price: $13.87
/eaSold in multiples of 20 for $277.40
Key Features
Overall Diameter
10 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Grit
24
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66009
Zoro #
G3794843
UPC #
097758660099
Country of Origin
Germany
Dimensions
Overall Diameter
10 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Thickness
1/8"
Diameter
10"
Arbor Hole Size
5/8"
Details
Item
Large Diameter Cut-off Wheel
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
7600
Abrasive Grit
24
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.