
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82078
Zoro #
G3795519
UPC #
697940820784
Country of Origin
United States
Dimensions
Brush Dia.
12"
Wire Dia.
0.035"
Details
Bristle Material
Steel wire (ST)
Description
For brushing out loose and semi-solid substances, such as stone, grit and dross from joints and expansion joints in road and airport construction. Steel wire is the most common filament material. Brushes with steel wire as the filament material are ideal for work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire is temperature-resistant up to 600°F.
- •Extra-slim design enables optimal access to hard-to-reach areas such as joints.
- •Aggressive brushing action due to tightly-twisted wire knots.
- •Long service life through use of PFERD special wire.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.