Zoro Homepage

1/2" Pilot End Brush - .004 SS Wire, 1/4 Shaft, 1/4" Pilot Dia.

  • Mfr # 83191

  • Zoro # G9411875


product price: $32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Abrasive Material
Stainless Steel
Compatible Tool Type
Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Brush Dia.
1/2 in
Wire Dia.
0.005 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83191
Zoro #
G9411875
UPC #
697940831919
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Wire Dia.
0.005 in
Overall Length
2 in
Abrasive Shank Size
1/4 in
Bristle Length
1/8 in

Details

Item
End Brush
Abrasive Material
Stainless Steel
Compatible Tool Type
Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Max. RPM
22,000 RPM

Description

Pilot End Brush, End Brush, Brush Dia. 1/2 in, Wire Dia. 0.004 in, Max. RPM 20,000, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.