Zoro Homepage

1/2" POLICAP Expanding Head - 1/4" Shank - Shape A

  • Mfr # 42021

  • Zoro # G2658752


product price: $4.25
/ea
Sold in multiples of 5 for $21.25

Key Features

Disc Diameter
1/2 in
Max. RPM
35000
Thickness
11/16 in
Shank Size
1/4 in
Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42021
Zoro #
G2658752
UPC #
097758420211
Country of Origin
Germany

Dimensions

Disc Diameter
1/2 in
Thickness
11/16 in
Shank Size
1/4 in
Length
1-5/8 in

Details

Item
Policap Expndg Head,1/2",Shape A,1/4"
Max. RPM
35000

Description

Policap Expndg Head,1/2 In.,Shape A,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.