Zoro Homepage

1/2" Wall Natural bristles Bristle, Paint Brush, Plastic Handle

  • Mfr # 89711

  • Zoro # G3794417


product price: $3.85
/ea
Sold in multiples of 20 for $77.00

Key Features

Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural bristles
Basic Handle Material
Plastic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89711
Zoro #
G3794417
UPC #
697986897115
Country of Origin
United States

Dimensions

Brush Size
1/2"
Trim Length
1-3/4"
Brush Width
1/2"

Details

Item
Paint Brush
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Natural bristles
Basic Handle Material
Plastic
Handle Material
Plastic

Description

Wall Brush,White,Bristle,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.