Zoro Homepage

12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit

  • Mfr # 61781

  • Zoro # G3796392


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
1-1/2"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61781
Zoro #
G3796392
UPC #
097758617819
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
1-1/2"

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Application
Deburring, Work On Edges (Chamfering, Rounding), Sharpening
Max. RPM
2070
Abrasive Grit
60

Description

Bench Wheel,60 Grit,12"x2"x1-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.