
Large Diameter Cut-off Wheel, 12 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Aluminum oxide A
Mfr # 64501
Zoro # G3796480
product price: $10.69
/eaSold in multiples of 20 for $213.80
Key Features
Overall Diameter
12 in
Overall Thickness
3/32 in
Connector Size
1 in
Grit
36
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64501
Zoro #
G3796480
UPC #
097758645010
Country of Origin
Spain
Dimensions
Overall Diameter
12 in
Overall Thickness
3/32 in
Connector Size
1 in
Thickness
3/32"
Arbor Hole Size
1"
Diameter
12"
Details
Item
Large Diameter Cut-off Wheel
Grit
36
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
5100
Abrasive Grit
36
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.