Zoro Homepage

14" Car Body File, Tanged - Milled Tooth, Cut 3

  • Mfr # 14010

  • Zoro # G9619687


product price: $66.99
/ea
Sold in multiples of 5 for $334.95

Key Features

Shape
Curved Convex
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
14 in
Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14010
Zoro #
G9619687
UPC #
097758140102
Country of Origin
Germany

Dimensions

Length
14 in
Height
5/16 in
Width
1 3/8 in
Overall Length
14 in
Overall Width
1 3/8 in
Thickness
3/8 in

Details

Shape
Curved Convex
Item
Car Body File
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Auto
Color
Gray
Packaged In
Box
Tool Application
Chamfering, Deburring, Rounding, Surface Work, Weld Dressing
Product Type
Body File
Includes Tang
Yes
Abrasive Grade
Fine
Sold As
Pack
Tooth Style
Curved
Profile Shape
Flat
Cut Type
3

Description

Car Body File, Product Type Body File, Overall Length 14 in, Overall Width 1 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grade Fine, Includes Tang Yes, Profile Shape Flat, Sold As Pack, Thickness 3/8 in, Tool Application Chamfering, Deburring, Rounding, Surface Work, Weld Dressing, Tooth Style Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.