1/4" Dia. SINGLETWIST Knot End Brush - .020 SS Wire, 1/4" Shank
Mfr # 83285
Zoro # G3794660
product price: $16.75
/eaSold in multiples of 10 for $167.50
Key Features
Bristle Type
Knot End Brush
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1/4 in
Wire Dia.
0.020 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83285
Zoro #
G3794660
UPC #
697940832855
Country of Origin
United States
Dimensions
Brush Dia.
1/4 in
Wire Dia.
0.020 in
Details
Item
Knot End Brush,020SS Wire ,1/4 in
Bristle Type
Knot End Brush
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
Knot End Brush,020SS Wire ,1/4 In., Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.