Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Diameter Cut-off Wheel, Type 1, 14 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, 36 Grit

  • Mfr # 64505

  • Zoro # G3796079


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64505
Zoro #
G3796079
UPC #
097758645058
Country of Origin
Spain

Dimensions

Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Thickness
1/8"
Diameter
14"
Arbor Hole Size
1"

Details

Item
Large Diameter Cut-off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
4400
Abrasive Grit
36

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.