16" Heavy Duty Street Broom - Brown Plastic Fill, 5-1/4" Trim
Mfr # 89348
Zoro # G3796718
product price: $24.25
/eaSold in multiples of 12 for $291.00
Key Features
Bristle Length
5-1/4"
Bristle Material
Brown polypropylene filament
Color
Brown
Block Width
16"
Bristle Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89348
Zoro #
G3796718
UPC #
697986893483
Country of Origin
United States
Dimensions
Bristle Length
5-1/4"
Block Width
16"
Details
Bristle Material
Brown polypropylene filament
Item
Heavy Duty Street Broom Head
Color
Brown
Bristle Color
Brown
Bristle Type
Synthetic
Description
Street Broom,Brown,Plastic,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.