Abrasive Cut-Off Wheel, Type 1, 16 in Dia, 0.156 in Thick, Aluminum Oxide, 24 Grit
Mfr # 66117
Zoro # G9411823
product price: $33.29
/ea
Sold in multiples of 10 for $332.90
Key Features
Wheel Type
Type 1
Overall Diameter
16 in
Overall Thickness
0.156 in
Grit
24
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66117
Zoro #
G9411823
UPC #
097758661171
Country of Origin
Germany
Dimensions
Overall Diameter
16 in
Overall Thickness
0.156 in
Diameter
16 in
Thickness
0.156 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Cut-Off Wheel
Maximum Operating Speed
3800 RPM
Application
Ferrous Metal, Steel
Diamond Knockout
No
Max. RPM
3800
Description
High Performance Cut-Off Wheel, Grit 24, Series Cut-Off Wheel, Wheel Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.