16079 8in File Set 532-WRU 5 Machinist files in pouch

  • Mfr # 16079-PFERD

  • Zoro # G711788003


product price:  $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16079-PFERD
Zoro #
G711788003
UPC #
-
Country of Origin
China

Description

PFERD 16079 8in File Set 532-WRU 5 Machinist files in pouchFor 200 years, PFERD has been manufacturing files of a world-renowned high quality. The experience gained over many years as a manufacturer is constantly used for the development of PFERD files. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.American pattern files are large-sized file with uniform cut. They are primarily used for fast, controlled removal of material for shaping, deburring, and finishing applications.Key files are small files for light, delicate filing tasks, especially in tool- and die-making. Also commonly used on locks and keys, they are well-suited for electricians, mechanics and anyone engaged in precision work.This set comes in a rugged, weather-resistant PVC roll-up pouch for optimum protection. An indispensable item for the tool box of every mobile tradesman or fitter.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalGrey/nodular cast iron GG/GJL, GGG/GJSCopperSoft non-ferrous metalBrassSteel, cast steelSteels up to 1,200N/mm1/4 < 38 HRCCast steelZinc Applications: ChamferingWork on edgesDeburringSurface workWork on edges chamfering, roundingFine finishingRoundingDrive types: Manual application Specifications: Length 8Packing unit1 pcs.EDP number16079

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.