Zoro Homepage

17301 3/16 CHAIN SHARP CSX w/ Round & Flat Files

  • Mfr # 17301-PFERD

  • Zoro # G611788394


product price: $88.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17301-PFERD
Zoro #
G611788394
UPC #
-
Country of Origin
China

Description

PFERD 17301 3/16 CHAIN SHARP CSX w/ Round and Flat FilesFor 200 years, PFERD has been manufacturing files of a world-renowned high quality. The experience gained over many years as a manufacturer is constantly used for the development of PFERD files. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.Chain saw sharpeners from PFERD are exceptionally well suited to the manual sharpening of saw chains. Manual sharpening is more economic and much more gentle than machine-based sharpening, and can prolong the service life of the saw chain.The CHAIN SHARP CS-X chain saw sharpener stands out due to its excellent file position, ergonomic shape and easier operation. The device provides a sharpening angle of 301/4 . The defined depth gauge distance can be found in the table.Materials that can be worked: Steels up to 1,200N/mm1/4less than or equal to < 38 HRC Applications: SharpeningDrive types: Manual application Specifications: Chain pitch.325Depth gauge distance0.025Diameter3/16Replacement file17310Replacement round file EDP classic line17038replacement round file EDP premium line17066Packing unit1 pcs.EDP number17301

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.