Zoro Homepage

18" Floor Squeegee - Straight - Standard Duty, Red Gum Blade

  • Mfr # 89471

  • Zoro # G3796340


product price: $28.79
/ea
Sold in multiples of 12 for $345.48

Key Features

Squeegee Blade Shape
Flat
Material
Red Gum
Application
For Pushing Debris and Liquids from Concrete, Tile, Linoleum
Squeegee Frame Material
Steel
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89471
Zoro #
G3796340
UPC #
697986894718
Country of Origin
United States

Dimensions

Squeegee Blade Width
18"
Width
18"

Details

Item
Standard Duty Floor Squeegee
Squeegee Blade Shape
Flat
Material
Red Gum
Application
For Pushing Debris and Liquids from Concrete, Tile, Linoleum
Squeegee Frame Material
Steel

Description

Floor Squeegee,Standard,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.