
18" Medium Sweep Floor Brush - Black Synthetic Fill, 3" Trim
Mfr # 89234
Zoro # G3796742
product price: $20.45
/eaSold in multiples of 12 for $245.40
Key Features
Bristle Length
3"
Bristle Material
Black synthetic filament
Color
Black
Block Width
18"
Bristle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89234
Zoro #
G3796742
UPC #
697986892349
Country of Origin
United States
Dimensions
Bristle Length
3"
Block Width
18"
Details
Bristle Material
Black synthetic filament
Item
Medium Sweep Broom Head
Color
Black
Bristle Color
Black
Bristle Type
Synthetic
Description
Med Floor Sweep,Black Synth,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.