
2-1/2'' x 1-1/2'' Mounted Flap Wheel - 1/4'' Shank - Aluminum Oxide - 40 Grit
Mfr # 45306
Zoro # G212507332
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
Key Features
Flap Width
1 1/2"
Abrasive Material
Aluminum oxide A
Grit
40
Abrasive Type
Coated
Shank Size
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45306
Zoro #
G212507332
UPC #
97758453066
Country of Origin
Germany
Dimensions
Flap Width
1 1/2"
Shank Size
1/4
Overall Diameter
2 1/2
Details
Abrasive Material
Aluminum oxide A
Grit
40
Abrasive Type
Coated
Backing Material
Cloth
Description
For universal applications from coarse to fine grinding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.