Zoro Homepage

2-1/2'' x 1-1/2'' Mounted Flap Wheel - 1/4'' Shank - Ceramic oxide - 40 Grit

  • Mfr # 45443

  • Zoro # G212506502


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Flap Width
1 1/2"
Abrasive Material
CO-COOL
Grit
40
Shank Size
1/4
Overall Diameter
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45443
Zoro #
G212506502
UPC #
97758454438
Country of Origin
Germany

Dimensions

Flap Width
1 1/2"
Shank Size
1/4
Overall Diameter
2 1/2"

Details

Abrasive Material
CO-COOL
Grit
40

Description

For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.