2-1/2'' x 1-1/2'' Mounted Flap Wheel - 1/4'' Shank - Zirconia Z-COOL - 80 Grit

  • Mfr # 45489

  • Zoro # G712506330


product price:  $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Flap Width
1 1/2"
Abrasive Material
Zirconia alumina Z-COOL
Abrasive Type
Coated
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45489
Zoro #
G712506330
UPC #
97758454896
Country of Origin
Germany

Dimensions

Flap Width
1 1/2"
Shank Size
1/4 in

Details

Abrasive Material
Zirconia alumina Z-COOL
Grit
80
Abrasive Type
Coated

Description

For coarse grinding work with a high stock removal rate and cool grinding. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.