2-3/8" x 2" POLINOX Mtd. Flap Wheel - 1/4" Shank - PNR Type - 100 Grit
Mfr # 46213
Zoro # G9411866
product price: $20.19
/eaSold in multiples of 10 for $201.90
Key Features
Shank Size
1/4"
Overall Diameter
2 3/8 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46213
Zoro #
G9411866
UPC #
097758462136
Country of Origin
Germany
Dimensions
Shank Size
1/4"
Overall Diameter
2 3/8 in
Flap Width
2 in
Details
Item
Mounted Flap Wheel With Shank
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Grit
100
Shank Type
Straight
Series
High Performance
Maximum Operating Speed
10,000 RPM
Description
Mounted Flap Wheel With Shank, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 100, Series High Performance, Maximum Operating Speed 10,000 RPM, Shank Size 1/4 In., Overall Diameter 2 3/8 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.