Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' COMBIDISC Abrasive Disc - Type CD - AO Compact Grain - 180 Grit

  • Mfr # 42937

  • Zoro # G012506474


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Grit
180
Abrasive Material
Aluminum oxide
Overall Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42937
Zoro #
G012506474
UPC #
97758429375
Country of Origin
Germany

Dimensions

Overall Diameter
2"

Details

Grit
180
Abrasive Material
Aluminum oxide

Description

Extremely well suited for fine and very fine grinding, and for step-by-step preparations for polishing. The self-sharpening compact grain facilitates a very long service life and achieves consistent surface quality levels throughout the entire service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.