
2'' COMBIDISC Abrasive Disc - Type CD - AO Compact Grain - 600 Grit
Mfr # 42941
Zoro # G412506579
product price: $1.39
/eaSold in multiples of 100 for $139.00
Key Features
Overall Diameter
2
Abrasive Material
Aluminum oxide
Grit
600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42941
Zoro #
G412506579
UPC #
97758429412
Country of Origin
Germany
Dimensions
Overall Diameter
2
Details
Abrasive Material
Aluminum oxide
Grit
600
Description
Extremely well suited for fine and very fine grinding, and for step-by-step preparations for polishing. The self-sharpening compact grain facilitates a very long service life and achieves consistent surface quality levels throughout the entire service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.