Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' COMBIDISC Abrasive Disc - Type CD - Zirconium - 80 Grit

  • Mfr # 42258

  • Zoro # G812506421


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Abrasive Material
Zirconia alumina
Quick Change System
CD
Grit
80
Overall Diameter
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42258
Zoro #
G812506421
UPC #
97758422581
Country of Origin
Germany

Dimensions

Overall Diameter
2

Details

Abrasive Material
Zirconia alumina
Quick Change System
CD
Grit
80

Description

For coarse grinding work with a high stock removal rate and a long service life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.