Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' COMBIDISC Abrasive Disc - Type CDR - AO Compact Grain - 120 Grit

  • Mfr # 42954

  • Zoro # G612506348


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Grit
120
Quick Change System
CDR
Abrasive Material
Aluminum oxide
Overall Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42954
Zoro #
G612506348
UPC #
97758429542
Country of Origin
Germany

Dimensions

Overall Diameter
2"

Details

Grit
120
Quick Change System
CDR
Abrasive Material
Aluminum oxide

Description

Extremely well suited for fine and very fine grinding, and for step-by-step preparations for polishing. The self-sharpening compact grain facilitates a very long service life and achieves consistent surface quality levels throughout the entire service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.