Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' COMBIDISC Abrasive Disc - Type CDR - Silicon Carbide - 60 Grit

  • Mfr # 42751

  • Zoro # G712507306


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Abrasive Material
Silicon Carbide
Overall Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42751
Zoro #
G712507306
UPC #
97758427517
Country of Origin
Germany

Dimensions

Overall Diameter
2"

Details

Grit
60
Abrasive Material
Silicon Carbide

Description

For universal grinding work on components made from aluminum, copper, bronze, titanium and fibre-reinforced plastics. Recommended for use on titanium alloys. Ideally suited to use in the aeronautical industry, especially where SiC is the only approved abrasive, e.g. for use on engine components.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.