Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' COMBIDISC Abrasive Disc - Type CDR - Zirconium - 60 Grit

  • Mfr # 42596

  • Zoro # G912506116


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Grit
60
Abrasive Material
Zirconia alumina
Quick Change System
CDR
Overall Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42596
Zoro #
G912506116
UPC #
97758425964
Country of Origin
Germany

Dimensions

Overall Diameter
2"

Details

Grit
60
Abrasive Material
Zirconia alumina
Quick Change System
CDR

Description

For coarse grinding work with a high stock removal rate and a long service life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.