Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' COMBIDISC Ceramic Disc - Type CDR - Ceramic Oxide - 120 Grit

  • Mfr # 42634

  • Zoro # G612506539


product price: $1.55
/ea
Sold in multiples of 100 for $155.00

Key Features

Overall Diameter
2
Quick Change System
CDR
Abrasive Material
Ceramic oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42634
Zoro #
G612506539
UPC #
97758426343
Country of Origin
Germany

Dimensions

Overall Diameter
2

Details

Quick Change System
CDR
Grit
120
Abrasive Material
Ceramic oxide

Description

For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.